Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURUS™ PureTouch Half-Finger Nylon Glove Liners
GREENER_CHOICE

Catalog No. 19125919 Shop All Purus International Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-125-919 Large
19-125-921 Small
19-125-920 Medium
19-125-922 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-125-919 Supplier PURUS™ Supplier No. GLHFL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ergonomically designed liners are constructed of 100% low-linting nylon to provide comfort and protection when worn under PVC, latex, or nitrile gloves.

  • For use under any type of exam glove such as latex, nitrile, or PVC
  • Low-linting, 100% 15 denier nylon composition
  • Sturdy and launderable for reuse
  • Basic weight: 21.5 g/pair ± 10%
  • Thickness: 2 mm ± 10%
  • Surface Resistivity: 1 x 109 ± 10% ohms/square

Specifications

Coating Material Uncoated
Color White
Disposable Reusable
Hand Ambidextrous
Laboratory/Cleanroom Use Yes
Material Nylon
Size Large
Sterility Non-sterile
Finger Style Half
For Use With (Application) Allergy/Irritation Prevention
Glove Cuff Style Knit
Hem Color Blue
Yarn Weight 21.5 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.