Learn More
Puritan™ PurFlock Ultra™ Sterile Revised Ultrafine Flock Swab
Description
- An ideal choice in flock swabs with excellent absorption and elution of specimens when HydraFlock’s high levels of absorbency aren’t necessary.
- PurFlock Ultra’s high purity characteristics makes it an ideal swab for various rapid diagnostic tests.
- Newly redesigned swab for nasopharyngeal specimen collection
- Ultrafine flock tip
- Tip material is comprised of a polyester bicomponent fiber
- Made in USA
Specifications
Specifications
| Tip Material | Flocked Polyester |
| Handle Material | Polystyrene |
| Shelf Life | 5 Years |
| Tip Type | Ultrafine |
| Sterility | Sterile |
| For Use With (Application) | Specimen Collection |
| Diameter (English) Tip | 0.14 in. |
| Color | White |
| Diameter (Metric) Tip | 3.6 mm |
| Length (English) | 6.04 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.