Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ PuriCare™ Procedure Stations with 12 in. Sash with Accessories Package
SDP

Catalog No. 312421001 Shop All Labconco Corporation Products
Change view
Click to view available options
Width (English) Exterior:
54.3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Exterior
31-242-1001 54.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 31-242-1001 Supplier Labconco™ Supplier No. 312421001

missing translation for 'validMainframeMsg'

Procedure Type A2 Stations with large sash opening create a particulate-free environment for small animal research activities such as cage changing, weighing, anesthesia delivery and surgical procedures.

  • PuriCare™ Procedure Station Class II A2 Biosafety Cabinets excel in safety, performance, and comfort.
  • Decades of industry leading advances in ergonomic design have shaped the Inclination™ Technology Suite that includes the following: MyLogic™ operating system with eye-level color display, 10° angled sash, patented curved air grille with built in armrest, plus fully accessible controls, outlets, and fixtures.
  • MyLogic is easy to use, displaying the BSC's status with clear messaging and graphics that notify users of filter life, alerts, and alarms.
  • The energy-efficient ECM blower powered by Labconco's exclusive Constant Airflow Profile™ (CAP) technology ensures safety and reliability at all times.
  • Procedure Station BSCs provide personnel, product and environmental protection and are suitable for work in all biosafety levels.
  • These biosafety cabinets are designed to discharge HEPA-filtered exhaust air directly into the laboratory, or into an exhaust system through the optional Canopy Connection.
  • They contain a robust pre-filter under the work surface to trap dander, hair, and other particulates from the supply and exhaust HEPA filters.
  • In addition, some models have base stands and/or an Accessory Package (UV light, service fixture(s) and Vacu-Pass™ Cord and Cable Portal) included.

Specifications

Certifications/Compliance UL 61010, CAN/CSA, CE
Chamber Material Stainless Steel
Model PuriCare Procedure Station
Outlets 2
Width (English) Exterior 54.3 in.
Display LCD
Filter Efficiency 0.9999
Filter Type HEPA
Width (Metric) Exterior 137.9 cm
Housing Material Steel
Includes Accessory Pk.
Lighting LED
Sash Opening (English) 12 in.
Service Fixtures Two
Warranty 5 years
Frequency 50/60 Hz
Height (English) Exterior 61.8 in.
Height (Metric) Exterior 157 cm
Depth (English) Exterior 32 in.
Depth (Metric) Exterior 81.3 cm
Net Weight (English) 510 lb.
Net Weight (Metric) 231.3 kg
Shipping Weight (Metric) 265.4 kg
Electrical Requirements 115 V, 50/60 Hz, 12 A
Voltage 115 V
Amperage 12
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.