Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Purifier™ Logic+™ Class II A2 Biosafety Cabinet, 3 ft. Width, 8 in. Opening
SDP

Catalog No. 302380010 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
Base Stand
Cabinet Only
Service Fixture, Vacu-Pass Portal
Service Fixture, Vacu-Pass Portal, Base Stand
Height (Metric):
156.7 cm
226.5 to 241.8 cm
Lighting:
Fluorescent
Fluorescent, UV
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Height (Metric) Lighting
30-238-0010 Cabinet Only 156.7 cm Fluorescent
30-238-0110 Base Stand 226.5 to 241.8 cm Fluorescent
30-238-1110 Service Fixture, Vacu-Pass Portal, Base Stand 226.5 to 241.8 cm Fluorescent, UV
30-238-1010 Service Fixture, Vacu-Pass Portal 156.7 cm Fluorescent, UV
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 30-238-0010 Supplier Labconco™ Supplier No. 302380010

missing translation for 'validMainframeMsg'

Labconco Purifier™ Logic+™ Class II A2 Biosafety Cabinets with advanced ergonomic design excel in user comfort and functionality.

MyLogic™ operating system provides intuitive programming, color-coded menus, status messages and alarms with diagnostic troubleshooting — all using full sentences.

  • ECM blower technology combined with CAP (Constant Airflow Profile™) maintains precise volume of air as filters load
  • Interior-mounted LCD displays HEPA filter life remaining and cabinet status
  • Provides personnel, product and environmental protection; suitable for work in Biosafety Levels 1, 2 and 3
  • Discharges HEPA-filtered exhaust air directly into lab, or into an exhaust system through optional Canopy Connection
Inclination Technology™ Suite includes:
  • Flush-mounted stainless steel electrical receptacle covers with dampening hinges
  • Patented curved air grille with built-in armrest
  • Fully accessible controls and eye-level mounted color display with MyLogic™ operating system

Some models have base stands, UV lights, service fixtures, pass throughs and/or a combination of those features included. (Refer to nominal width, sash opening, electrical configuration and product specifications for details.)

Specifications

Certifications/Compliance ADA, CAN/CSA C22.2, CE, ETL, NSF 49, UL
Chamber Material Stainless Steel
Noise Level <63 dBA
Height (English) 61.7 in.
Sash Opening (Metric) 20.3 cm
Display LCD
Housing Material Powder Coated Steel Exterior and Stainless Steel Interior
Includes Cabinet Only
Lighting Fluorescent
Height (Metric) 156.7 cm
Volume 203 to 223 cfm
Width (English) 42.3 in.
Width (Metric) 107.4 cm
Height (English) Viewing 27 in.
Depth (English) 31.2 in.
Depth (Metric) 79.2 cm
Weight (English) 510 lb.
Weight (Metric) 231.3 Kg
Voltage 230 V
Amperage 6 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.