Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Purifier™ Logic+™ Class II A2 Biosafety Cabinet, 5 ft. Width, 10 in. Opening
SDP

Labconco Purifier™ Logic+™ Class II A2 Biosafety Cabinets with advanced ergonomic design excel in user comfort and functionality.

Specifications

Certifications/Compliance ADA, CAN/CSA C22.2, CE, ETL, NSF 49, UL
Chamber Material Stainless Steel
Noise Level <63 dBA
Sash Opening (Metric) 25.4 cm
Display LCD
View More Specs

Products 4
Catalog Number Mfr. No. Includes Height (Metric) Lighting Price Quantity & Availability  
Catalog Number Mfr. No. Includes Height (Metric) Lighting Price Quantity & Availability  
30-251-1010
SDP
View Documents
Labconco™
302511010
Cabinet, UV Light, Service Fixtures, Pass-through 156.7 cm Fluorescent, UV N/A N/A N/A
30-251-1110
SDP
View Documents
Labconco™
302511110
Cabinet, Base Stand, UV Light, Service Fixture, Pass-through 226.5 to 241.8 cm Fluorescent, UV N/A N/A N/A
30-251-0010
SDP
View Documents
Labconco™
302510010
Cabinet Only 156.7 cm Fluorescent N/A N/A N/A
30-251-0110
SDP
View Documents
Labconco™
302510110
Cabinet, Base Stand 226.5 to 241.8 cm Fluorescent N/A N/A N/A
Description

Description

MyLogic™ operating system provides intuitive programming, color-coded menus, status messages and alarms with diagnostic troubleshooting — all using full sentences.

  • ECM blower technology combined with CAP (Constant Airflow Profile™) maintains precise volume of air as filters load
  • Interior-mounted LCD displays HEPA filter life remaining and cabinet status
  • Provides personnel, product and environmental protection; suitable for work in Biosafety Levels 1, 2 and 3
  • Discharges HEPA-filtered exhaust air directly into lab, or into an exhaust system through optional Canopy Connection
Inclination Technology™ Suite includes:
  • Flush-mounted stainless steel electrical receptacle covers with dampening hinges
  • Patented curved air grille with built-in armrest
  • Fully accessible controls and eye-level mounted color display with MyLogic™ operating system

Some models have base stands, UV lights, service fixtures, pass throughs and/or a combination of those features included. (Refer to nominal width, sash opening, electrical configuration and product specifications for details.)

Specifications

Specifications

ADA, CAN/CSA C22.2, CE, ETL, NSF 49, UL
<63 dBA
LCD
10 in.
168.4 cm
31.2 in.
230 V
Stainless Steel
25.4 cm
Powder Coated Steel Exterior and Stainless Steel Interior
66.3 in.
27 in.
79.2 cm
8 A
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.