Learn More
Puritan™ ESK™ Environmental Sampling Kits with Pre-filled Butterfield's Solution
Description
Specifications
Specifications
| Description | Sampling Kit |
| Material | Plastic |
| Sterility | Sterile |
| Volume (Metric) | 4 mL |
| For Use With (Application) | Environmental surface sampling with Butterfield's solution, quality control, detection of microorganisms |
| Height (English) | 4 in. |
| Includes | 4mL or 10mL Butterfield's solution, 0.1% peptone and 2% Tween 80 |
| Volume (English) | 0.13 oz. |
| Quantity | 50 Cs. |
| Certifications/Compliance | 29 CFR 1910.1200, 1/155/EEC, 93/112/EC |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.