Learn More
Puritan™ Histobrush™ Cytology Collection Device
Description
Specifications
Specifications
| Product Type | Cytology Collection Device |
| Material | Nylon |
| Sterility | Non-sterile |
| Handle Material | Polystyrene |
| Diameter (English) Handle | 0.117 in. |
| Diameter (English) Tip | 0.2 in. |
| Diameter (Metric) Handle | 0.29 cm |
| Diameter (Metric) Tip | 0.5 cm |
| Length (English) | 8 in. |
| Length (English) Handle | 7.2 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.