Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ HydraFlock™ Nonsterile Flocked Swabs

Catalog No. 22029602
Change view
Click to view available options
Length (Metric):
150.6 mm
152.9 mm
153.4 mm
Tip Style:
Large
Minitip flocked
Ultrafine Flocked
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style
22-029-602 153.4 mm Minitip flocked
22-029-600 150.6 mm Large
22-029-603 152.9 mm Ultrafine Flocked
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-029-602 Supplier Puritan™ Supplier No. 3316H
This item is not returnable. View return policy

Unique microstructure of Hydra's multi-length fibers enhances rapid absorption and quick release of biological specimens

A new era in flock swab technology. HydraFlock provides superior collection and release of specimens. The unique microstructure of Hydra’s multi-length fibers are designed to enhance rapid absorption and quick release of biological specimens.; For buccal cell collection; Specimen collection; Tip material is comprised of polyester bicomponent fiber; Made in USA

Certifications

CE marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003
Length (English) 6.04 in.
For Use With (Application) Buccal cell collection, forensic evidence collection, DNA testing, specimen collection and rapid diagnostic testing
Product Type Flocked Swab
Length (Metric) 153.4 mm
Length (English) Handle 3.14 or 4 in.
Length (Metric) Handle 80 or 100 mm
Length (English) Tip 0.725 in.
Length (Metric) Tip 18.41 mm
Diameter (Metric) Tip 3.42 mm
Diameter (English) Tip 0.135 in.
Grade Medical
Packaging Bag
Sterility Non-sterile
Tip Style Minitip flocked
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.