Learn More
Puritan™ PurFlock™ Ultra Non-Sterile Flocked Swabs
Description
Certifications
CE marked (for medical use), ISO 9001:2008, ISO 13485:2003
Compliance
FDA Good Manufcturing Practices (GMP)
Specifications
Specifications
| Certifications/Compliance | CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's |
| Length (English) | 6 in. |
| For Use With (Application) | Collection of Microorganisms, Buccal cells and forensic evidence |
| Product Type | Flocked Swab |
| Length (Metric) | 152.4 mm |
| Length (English) Handle | 4 in. |
| Length (Metric) Handle | 100 mm |
| Length (English) Tip | 0.685 in. |
| Length (Metric) Tip | 17.39 mm |
| Diameter (Metric) Tip | 5.5 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.