Learn More
Puritan™ PurFlock™ Ultra Non-Sterile Flocked Swabs
Description
Certifications
CE marked (for medical use), ISO 9001:2008, ISO 13485:2003
Specifications
Specifications
| Quantity | 1000/Cs. |
| Certifications/Compliance | CE, ISO 9001:2008, ISO 13485:2003 |
| Length (English) | 6.02 in. |
| For Use With (Application) | Buccal cell collection, forensic evidence collection, nasopharyngeal and Urethral Cell collection, rapid diagnostic testing, DNA collection and testing, collection of Bacteria or microorganisms |
| Product Type | Flocked Swab |
| Length (Metric) | 152.9 mm |
| Length (English) Handle | 4 in. |
| Length (Metric) Handle | 100 mm |
| Length (English) Tip | 0.66 in. |
| Length (Metric) Tip | 16.76 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.