Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Halyard Health Purple Nitrile™ Gloves

Catalog No. 23500118
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
23-500-118 Small
23-500-117 X-Small
23-500-119 Medium
23-500-120 Large
23-500-121 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 23-500-118 Supplier Halyard Health Supplier No. 55081H
Add to Cart
Add to Cart
This item is not returnable. View return policy

Offer the best barrier protection against bacteria, viruses, and a broad range of chemicals

  • Textured fingertips enhance grip while providing excellent tactile sensitivity
  • Latex-free and powder-free with no irritating perfume odor
  • Ambidextrous
  • Available as both sterile and non-sterile

Certifications

510K approved for medical use

Specifications

Chemotherapeutic Rated Yes
Chlorinated Yes
Applications Healthcare
AQL 1
Color Purple
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Small
Sterility Non-sterile
Thickness (English) 5.9 mil
Thickness (Metric) 0.09 mm (Cuff)
FDA 510 (k) Yes
Finger Style Textured
Glove Cuff Style Beaded/Rolled
Model 55081H
Quantity 1000/Cs.
Tensile Strength 21
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.