Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Floor Mats
- Controlled Environments Mats
- PURUS™ 30-Layer EnviroTack™ Contamination Control Mats
PURUS™ 30-Layer EnviroTack™ Contamination Control Mats
Catalog No. 19125947
Shop All Purus International Inc. Products

Change view
Click to view available options
Color:
Blue
Clear
Gray
White
Dimensions (L x W):
18 x 36 in.
18 x 45 in.
24 x 30 in.
24 x 36 in.
24 x 60 in.
26 x 45 in.
36 x 36 in.
36 x 45 in.
36 x 60 in.
Surface Coating:
High Tack
Regular Tack
Quantity:
30 Sheets/Mat, 4 Mats/Cs.
30 Sheets/Mat, 8 Mats/Cs.
46 product options available for selection
| Catalog No. | Color | Dimensions (L x W) | Surface Coating | Quantity |
|---|---|---|---|---|
| 19-125-947 | White | 26 x 45 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-125-814 | Gray | 18 x 45 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19-125-826 | Blue | 26 x 45 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19-125-832 | Blue | 36 x 45 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19-125-808 | Gray | 18 x 36 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19-125-806 | White | 18 x 36 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19-125-812 | White | 18 x 45 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19-125-807 | Blue | 18 x 36 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19-125-813 | Blue | 18 x 45 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19-125-800 | White | 24 x 30 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-125-801 | Blue | 24 x 30 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-125-819 | Blue | 24 x 36 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19-125-818 | White | 24 x 36 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19-125-827 | Gray | 26 x 45 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19-125-841 | Blue | 36 x 36 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19-125-842 | Gray | 36 x 36 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19-125-833 | Gray | 36 x 45 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19-125-838 | Blue | 36 x 60 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-125-840 | White | 36 x 36 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19-125-839 | Gray | 36 x 60 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-125-837 | White | 36 x 60 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-125-860 | White | 18 x 36 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-125-831 | White | 36 x 45 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19-125-862 | Blue | 36 x 36 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-125-861 | Blue | 18 x 36 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-125-825 | White | 26 x 45 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 17-125-730 | Gray | 36 x 45 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-125-820 | Gray | 24 x 36 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19-125-851 | Clear | 36 x 45 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19-125-798 | Gray | 18 x 36 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-125-799 | Gray | 36 x 36 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-125-850 | Blue | 24 x 60 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-125-948 | Gray | 26 x 45 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-125-949 | Blue | 24 x 36 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-125-950 | Blue | 26 x 45 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-125-951 | Gray | 18 x 45 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-125-952 | Blue | 36 x 45 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-126-390 | White | 36 x 36 in. | High Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-126-391 | Blue | 18 x 36 in. | High Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-126-392 | White | 36 x 45 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-126-393 | Blue | 18 x 45 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-126-394 | White | 18 x 45 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-125-924 | Blue | 36 x 45 in. | High Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19-125-802 | Gray | 24 x 30 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-125-965 | Gray | 24 x 36 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19-125-966 | White | 24 x 36 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 46 options available.
Description
- Eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
- Strong & Effective delivering reliable and high-end performance
- Consistent adhesive coverage for maximum performance of each layer Can be recycled in conventional plastic recycling streams or through Fisher Scientific's partnership with PURUS™ and Terra Cycle
- Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers
Certifications
Manufactured in ISO 9001 certified facility
Specifications
Specifications
| Quantity | 30 Sheets/Mat, 4 Mats/Cs. |
| Type | Contamination Control Mat |
| Surface Coating | Regular Tack |
| Material | LDPE Blend |
| Dimensions (L x W) | 26 x 45 in. |
| For Use With (Application) | For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications |
| Thickness (English) | 1.4 mil |
| Color | White |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?