Learn More
Description
- Easily moved for cleaning
- Non-skid backing ensures frame stays in place
- Fits all PURUS™ EnviroTack™ mats
- Strong and Durable
- Non-Slip made from Polymer Coated polyester textile
- Naturally antimicrobial, mold and mildew resistant
Specifications
Specifications
| Width (Metric) | 1575 mm |
| Thickness (English) | 0.125 in. |
| Thickness (Metric) | 3.175 mm |
| Length (English) | 38 in. |
| Length (Metric) | 965 mm |
| Width (English) | 62 in. |
| Dimensions (L x W) | 38 x 62 in. |
| Disposable | Reusable |
| For Use With (Application) | Pharmaceutical, Biotech, Semiconductor, Cleanrooms and Industrial Applications |
| For Use With (Equipment) | EnviroTack Mats |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.