Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Push Pull Scale
SDPSCI_ED

Catalog No. S82877 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
1000 g
2000 g
250 g
250, 500, 1000, 2000, 3000, and 5000 g
3000 g
500 g
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S82877 250 g
S82878 500 g
S04532B 1000 g
S04532C 2000 g
S82879 3000 g
S43607 250, 500, 1000, 2000, 3000, and 5000 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S82877 Supplier United Scientific Supplies Supplier No. PS0250
Add to Cart
Add to Cart
This item is not returnable. View return policy

Push Pull Scale for measuring weights, masses and forces.

  • Spring scale can be used to measure forces using push or pull functions
  • To weigh suspended object from large hook
  • Includes zero adjustment screw and metal suspension ring
  • Available in six color-coded sizes

Specifications

Product Type Push Pull Scale
Capacity (English) 2.5 N
Color Blue
Graduation (English) 0.05 N
Graduation (Metric) 5 g
Capacity (Metric) 250 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.