Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ PVC Bottles
SCI_ED

Catalog No. S63373 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
200 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S63373 200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S63373 Supplier Dynalon™ Supplier No. 301945
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Clear as glass

Leakproof screw closure 

Specifications

Capacity (Metric) 200 mL
Color Clear
Material PVC
Quantity CS/72, PK/6
Sterility Non-sterile
Width (Metric) 59mm
Height (Metric) 87 mm
Closure Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.