Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Safety Choice™ PVC Dipped Gloves with Interlock Liner - Gauntlet Cuff

Catalog No. 19013551 Shop All Fisherbrand Products
Change view
Click to view available options
Exterior Finish:
Fully Textured
No Texture
Length (English):
10 in.
12 in.
14 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Exterior Finish Length (English)
19-013-551 No Texture 10 in.
19-816-781 Fully Textured 10 in.
19-013-553 No Texture 12 in.
19-066-864 Fully Textured 12 in.
19-013-556 No Texture 14 in.
19-816-881 Fully Textured 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-013-551
Add to Cart
Add to Cart
This item is not returnable. View return policy

Single dipped gloves feature an interlock lining that dries quickly, sheds minimal lint, and increases user comfort. Available in either a smooth or rough finish for enhanced grip capabilities.

  • Single dipped PVC gloves with interlock liner
  • Enhanced grip capabilities when handling wet or oily materials
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Straight cuff protects the forearm from liquid run-off
  • Black color helps to hide dirt and stains

Specifications

Coating Material PVC
Color Black
Exterior Finish No Texture
Hand Specific
Latex Free Yes
Material Neoprene
Product Type Dip-coated Gloves
Size Universal
For Use With (Application) Construction, Mining, Refining, and Petrochemicals
Glove Cuff Style Gauntlet
Liner Material Cotton
Length (English) 10 in.
Length (Metric) 25.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.