Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ PVC Full-Coat Gloves

Catalog No. 191301741C
Change view
Click to view available options
Length (English):
10 in.
12 in.
14 in.
Length (Metric):
25.4 cm
30.5 cm
35.5 cm
Size:
Small
Medium
Large
X-Large
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Size
19-130-1741C 10 in. 25.4 cm Large
19-130-1741A 10 in. 25.4 cm Small
19-130-1741B 10 in. 25.4 cm Medium
19-130-1741D 10 in. 25.4 cm X-Large
19-130-1742A 12 in. 30.5 cm Small
19-130-1742D 12 in. 30.5 cm X-Large
19-130-1743A 14 in. 35.5 cm Small
19-130-1743C 14 in. 35.5 cm Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-130-1741C Supplier Honeywell™ Supplier No. BKPCC10L
This item is not returnable. View return policy

Specifications

Color Black
Material PVC
Size Large
For Use With (Application) Petrochemical, refining, automotive assembly, mining and construction that involve Oils, Grease and Mild Chemicals
Glove Cuff Style Gauntlet
Length (English) 10 in.
Length (Metric) 25.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.