Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ PVC Full-Coat Gloves
Click to view available options
Length (English):
10 in.
12 in.
14 in.
Length (Metric):
25.4 cm
30.5 cm
35.5 cm
Size:
Small
Medium
Large
X-Large
Specifications
Specifications
| Color | Black |
| Material | PVC |
| Size | X-Large |
| For Use With (Application) | Petrochemical, refining, automotive assembly, mining and construction that involve Oils, Grease and Mild Chemicals |
| Glove Cuff Style | Gauntlet |
| Length (English) | 10 in. |
| Length (Metric) | 25.4 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction