Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ PVC Kartell Tray For Lab Storage
SCI_ED

Catalog No. s37252 Shop All Dynalab Corporation Products
Change view
Click to view available options
Material:
PVC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S37252 PVC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37252 Supplier Dynalon™ Supplier No. 2093040012
Only null left
Add to Cart
Add to Cart

Improve office laboratory organization. Store and transport small lab items, pipettes, stir bars, connectors, and office knick knacks with the Dynalon™ Labware PVC Kartell Tray for Lab Storage.

  • Keeps small items organized and allows user to replenish stock as needed
  • Good for labware items e.g. stir bars, connectors and school supplies
  • 12 cavities
  • Outer Dimensions: 304 x 404 x 64mm (lxwxh)

Specifications

Description 12 cavities
Color White
Height (Metric) 64 mm
Length (Metric) 304 mm
Material PVC
Type Deep Tray
Width (Metric) 404 mm
Shape Rectangular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.