Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ PVC Kartell Tray For Pipette Storage
SCI_ED

Catalog No. S37254 Shop All Dynalab Corporation Products
Change view
Click to view available options
Height (Metric):
105 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S37254 105 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37254 Supplier Dynalon™ Supplier No. 211004
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Improve laboratory organization wth the Dynalonade; Labware PVC Kartell Tray For Pipette Storage. Stores up to 4 different size pipettes for lab use; 1, 2, 5 and 10mL pipettes.

  • Designed to hold ∼30 pipettes in 4 compartments
  • Accommodates 1,2,5 & 10mL pipettes for lab use
  • Pipette storage & transport tray; fits in large desk drawer
  • 4 compartments

Specifications

Description Accommodates 1,2,5 & 10mL pipettes for lab use
Color White
Height (Metric) 105 mm
Length (Metric) 510 mm
Material PVC
Type Deep Tray
Width (Metric) 350 mm
Shape Rectangular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.