Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ PVC Kartell Tray For Lab Storage
SCI_ED

Catalog No. S37251 Shop All Dynalab Corporation Products
Change view
Click to view available options
Length (Metric):
303 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S37251 303 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S37251 Supplier Dynalon™ Supplier No. 2093040005
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Improve office laboratory organization. Store and transport small lab items, pipettes, stir bars, connectors, and office knick knacks with the Dynalon™ Labware PVC Kartell Tray for Lab Storage.

  • Keeps small items organized and allows user to replenish stock as needed
  • Good for labware items e.g pipettes, stir bars and school supplies
  • 5 cavities
  • Outer Dimensions: 303x403x63mm (lxwxh)

Specifications

Description 5 Cavities
Color White
Height (Metric) 63 mm
Length (Metric) 303 mm
Material PVC
Type Deep Tray
Width (Metric) 403 mm
Shape Rectangular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.