Learn More
Neese PVC and Polyester Acid Suit

Description
Protects against acids, caustics and many other chemicals. 13 oz. per sq. yd. Flame retardant.
- Coveralls have attached hood, zipper and snap front closure with storm flap
- 30 in. long (76cm) jacket features snap on collar for detachable hood, front snap closure and storm flap
- Basic bib style overalls have elastic suspenders
- Seams are double welded for maximum protection and wear
- All garments are green
Order Info
Choose from coveralls, jacket, hood and bib overalls (each available separately).
Specifications
Specifications
| Size | Large |
| Material | PVC, Polyester |
| Color | Green |
| Closure Type | Front Zipper with Snap and Storm Flap |
| Seam Type | Welded |
| Certifications/Compliance | ASTM D6413, ASTM F903 |
| Description | Bib front coverage, elastic suspenders |
| Size (Metric) Chest | 101.6 cm |
| Suspender | Elastic |
| Length (English) | 30 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.