Learn More
Description
Yellow rainsuits made of 0.35mm PVC on polyester. Abrasion- and tear-resistant.
Bib-Style Overalls
- Front-snap fly
- Two PVC buttons at front
- Take-up snaps on waist and ankles
- Adjustable suspenders
- Four front snap closure with inside storm fly and take-up snaps on wrists
- Two flap pockets
- Raglan sleeves with double-sealed seams
- Snap-on, detachable hood with polypropylene drawstring
- Snap storm-fly front with take-up snaps on wrists
- Two pockets with flaps and snaps
- Snap-on, detachable drawstring hood
- Raglan sleeves with underarm vents
Order Info
Jacket also available with integral hood. Call your Fisher Safety Customer Service Representative for details.
Specifications
Specifications
| Color | Yellow |
| Hood Type | Detachable |
| Material | Polyester, PVC |
| Size | X-Large |
| Height (English) Hood | 14.5 in. |
| Height (Metric) Hood | 36.8cm |
| Includes | Three-piece rainsuit |
| No. of Pockets | 2.0 |
| Size (English) Chest | 57 in. |
| Size (English) Cuff | 10.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.