Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety PVC Rainwear

Catalog No. 19063162 Shop All MCR Safety Products
Change view
Click to view available options
Includes:
Jacket
Overall
Raincoat
Three-piece rainsuit
Hood Type:
Attached
Detachable
None
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Hood Type Size
19-063162 Three-piece rainsuit Detachable 2X-Large
19-060481 Jacket Detachable 3X-Large
19-063741 Jacket Attached 2X-Large
19-060425 Raincoat Detachable Large
19-063158 Three-piece rainsuit Detachable Medium
19-060430 Raincoat Detachable X-Large
19-069294 Raincoat Detachable 2X-Large
19-063159 Three-piece rainsuit Detachable Large
19-060424 Jacket Detachable Medium
19-055148 Jacket Detachable Large
19-055149 Jacket Detachable X-Large
19-063157 Three-piece rainsuit Detachable Small
19-063161 Three-piece rainsuit Detachable X-Large
19-049553 Overall None Medium
19-055-150 Jacket Detachable 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Catalog No. 19-063162 Supplier MCR Safety Supplier No. 2003X2
Add to Cart
Add to Cart
This item is not returnable. View return policy

Three-piece rainsuit with bib-style overalls and jacket with detachable hood

Yellow rainsuits made of 0.35mm PVC on polyester. Abrasion- and tear-resistant.

Bib-Style Overalls

  • Front-snap fly
  • Two PVC buttons at front
  • Take-up snaps on waist and ankles
  • Adjustable suspenders
Jacket
  • Four front snap closure with inside storm fly and take-up snaps on wrists
  • Two flap pockets
  • Raglan sleeves with double-sealed seams
  • Snap-on, detachable hood with polypropylene drawstring
Raincoat
  • Snap storm-fly front with take-up snaps on wrists
  • Two pockets with flaps and snaps
  • Snap-on, detachable drawstring hood
  • Raglan sleeves with underarm vents

Order Info

Jacket also available with integral hood. Call your Fisher Safety Customer Service Representative for details.

Specifications

Color Yellow
Hood Type Detachable
Material Polyester, PVC
Size 2X-Large
Height (English) Hood 15 in.
Height (Metric) Hood 38cm
Includes Three-piece rainsuit
No. of Pockets 2.0
Size (English) Chest 60 in.
Size (English) Cuff 10.5 in.
Size (English) Waist 52 in.
Size (Metric) Chest 152.4cm
Size (Metric) Cuff 26.6cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.