Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Coast™ PX250 650 Lumen Dual Color Stretch Flashlight with Twist Focus

Catalog No. 19012055
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-012-055 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-055 Supplier Coast™ Supplier No. 21548

Provides excellent focusing beam flashlight and a brilliant, ready-to-go area light

  • PURE BEAM FOCUSING OPTIC: Shift between a super wide flood beam or spot mode with transition halo at varying distances and brightness
  • TWIST FOCUS SYSTEM: Twist the head of the light to move between a flood and a spot beam
  • DUAL COLOR: White and Red beams all in one. Red light preserves night vision
  • FLASHING RED LIGHT MODE: A signal light option for an emergency beacon
  • TOUGH AND RELIABLE: Backed by the COAST Lifetime Warranty against defects in materials and workmanship. IPX4 rated design for water resistance and durable body for 1-meter drop protection
  • SPECS: Light Output 650 lumens (high), 95 lumens (low). Beam Distance: 202 meters (high), 76 meters (low)
  • RUNTIME: 1 hour 15 minutes (high), 7 hours 15 minutes (low). Tested and rated to ANSI/FL1 standards
  • LIFETIME WARRANTY: Backed by the COAST Lifetime Warranty against defects in materials and workmanship
  • INCLUDED ACCESSORIES: 4 x AAA alkaline batteries and magnetic tail cap

Specifications

Weight (English) 7.2 oz.
Weight (Metric) 204 g
Battery Type 4 x AAA
Beam Distance 60 to 70 m (196 to 574 ft.)
Color Black
Length (English) 5.58 in.
Length (Metric) 14.7 cm
Lumen 70 to 530 lm
Material Aluminum
Width (Metric) 4 cm
Product Type Handheld Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.