Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
RPB™ PX5™ PAPR Power Source Replacement Parts and Accessories

Power sources include rechargeable battery and complete charger kit designed for the PX5™ powered air-purifying respirator system.
Specifications
Color | Gray |
---|---|
Disposable | Reusable |
Material | Plastic |
Size | Universal |
For Use With (Equipment) | PX5™ PAPR |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
17-000-013
![]() |
RPB™
03855 |
Battery Pack | N/A | N/A | N/A | ||||
Description
- Rechargeable lithium-ion battery and complete charger kit
- Replacement Parts for PX5™
Specifications
Gray | |
Plastic | |
PX5™ PAPR |
Reusable | |
Universal |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title