Learn More
Description
- Constructed from lightweight durable materials including plastic support stays
- Contoured to allow freedom of movement
- Features breakaway suspenders
- Has overlap style adjustable panels
- Washable and shrink resistant
Specifications
Specifications
| Product Type | Back Support Belt |
| Size | Large |
| For Use With (Application) | Prompts proper lifting by stabilizing the spine and supporting the abdomen and lower back |
| Includes | 2 Overlap style adjustable panels, breakaway suspenders, Plastic support stays |
| Size (English) Waist | 38 to 42 in. |
| Size (Metric) Waist | 96.52 to 106.68 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.