Learn More
Description
- Broken Heat Sealed Tape
- Hi-Vis lightweight polyester moisture wicking t-shirt
- One 2 in. reflective stripe applied horizontally across lower chest
- Two 2 in. reflective stripes run from top of horizontal stripe, over shoulders to top of back horizontal stripe
- Chest pocket measures 5.5 x 5.5 in.
Specifications
Specifications
| Size | 2X-Large |
| Material | Polyester |
| Color | Hi-vis Lime |
| Sleeve Style | Short Sleeve |
| No. of Pockets | 1 |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 2 |
| Size (English) Chest | 27 in. |
| Tape Type | Broken Pattern China Brand |
| Length (English) | 32 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.