Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Carhartt™ Carthage™ Safety Glasses
Indirect vented foam carriage offers maximum dust protection, yet sufficient airflow to prevent fogging
$128.74 - $258.61
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Product Type | Safety Eyewear |
Frame Color | Black, Tan |
Lens Material | Polycarbonate |
Frame Type | Full Frame |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
19-151-745
|
Pyramex™
CHB420DTP |
Gray |
Case of 12 for $258.61
|
|
|||||
19-151-743
|
Pyramex™
CHB410DTP |
Clear |
Case of 12 for $128.74
|
|
|||||
19-151-744
|
Pyramex™
CHB418DTP |
Bronze |
Case of 12 for $132.16
|
|
|||||
Description
Interchangeable temples/strap are included.Specifications
Anti-fog, Scratch-resistant | |
Black, Tan | |
Full Frame |
Safety Eyewear | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title