Learn More
Description
- Hi-Vis lightweight polyester moisture wicking t-shirt with black bottom
- Outside left chest patch pocket measures 5.5 x 5.5 in.
- One 2 in. silver reflective stripe applied horizontally across lower chest
- Two 2 in. silver reflective stripes run vertically from top of horizontal stripes, over the shoulders to the top of the back side horizontal stripe
Specifications
Specifications
| Size | Large |
| Material | Polyester |
| Color | Hi-vis Lime |
| Sleeve Style | Short Sleeve |
| No. of Pockets | 1 |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 2 |
| Size (English) Chest | 42 to 44 in. |
| Tape Type | China Brand Silver |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.