Learn More
Description
- Open temples allow clip on cord option for goggle-like fit
- Unique slim temple design with co-injection temple tips
- Scratch resistant polycarbonate lens provides 99% UVA/B/C protection.
- Soft foam padding provides comfort fit; elastic strap
Specifications
Specifications
| Certifications/Compliance | ANSI Z87.1,CSA Z94.3-07 |
| Lens Coating | Scratch-resistant |
| Lens Tint | Mirror, Indoor/Outdoor |
| Frame Color | Black |
| Weight (Metric) | 34 g |
| Lens Material | Polycarbonate |
| Frame Material | Polyamide 66 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.