Learn More
Description
- Nose buds secure the glass and prevent slipping while providing a pillow soft fit
- Fully adjustable temples - 4 size settings
- Lenses provide 99% protection against harmful UV rays
- Lenses are coated for superior scratch resistance
- Strategic placement of lens insert is out of user's direct line of vision
Specifications
Specifications
| Lens Coating | Scratch-resistant, UV-treated, Impact-resistant |
| Lens Type | Magnifying |
| Lens Tint | Mirror, Indoor/Outdoor |
| Product Type | Reader Spectacles |
| Frame Color | Black |
| Magnification Power | +1.50 |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| UV Protection | U6 |
| Frame Type | Half Frame |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.