Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Pyranometer
SDPSCI_ED

Catalog No. S16243ND Shop All Vernier Software Products
Change view
Click to view available options
Length (Metric):
2.75 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S16243ND 2.75 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16243ND Supplier Vernier™ Supplier No. PYRBTA

missing translation for 'validMainframeMsg'

Includes

Vernier Pyranometer, Pyranometer lens cover, User manual

Requires

Requires an interface and software, sold separately

The Pyranometer measures the power of electromagnetic radiation in watts per square meter. It is sensitive to near infrared, visible, and UV radiation, where 90% of solar energy is concentrated.

Irradiance Range: 0 to 1100 watts/m2 (in full sun) Absolute Accuracy: ±5% Repeatability: ±1% Long-Term Drift: Less than 3% per year Cosine Response: 45° zenith angle: 1% 75° zenith angle: ±5% Wavelength range: 370 nm to 1140 nm Current draw: 300 µA Output signal: 0 to 4.4 V (dark to full sunlight) Typical Resolution: 0.3 Watts/m2 Sensor dimentions: Diameter: 2.4 cm Height: 2.75 cm Materials: Anodized aluminum with case acrylic lens Download the user manual for full specifications

Warranty and Services

5-year limited warranty

Specifications

Material Anodized aluminum with case acrylic lens
Requirements Interface and software
For Use With (Application) Educational use only
Accuracy ±5%
Range 0 to 1100 watts/m2 (in full sun)
Resolution 0.3 Watts/m2
Diameter (Metric) Probe 2.4 cm
Length (Metric) 2.75 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.