Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Air Condensers With Low Actinic Glass
GREENER_CHOICE

Catalog No. C52300650 Shop All Corning Products
Change view
Click to view available options
Standard Taper Joint No:
24/40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No
C52300-650 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. C52300-650 Supplier Corning™ Supplier No. 52300650
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Low actinic glass protects light sensitive materials

This simple 650mm long PYREX™ air condenser has an inner 24/40 Standard Taper joint with a drip tip. It is made from low actinic glass to protect light sensitive materials and is useful for condensing materials with boiling points above 150°C.
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Quantity 1/Cs.
Diameter (English) Outer 0.51 in.
Diameter (Metric) Outer 1.3 cm
Standard Taper Joint No 24/40
Height (English) 25.5 in.
Height (Metric) 65 cm
Type Air Condenser
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.