Learn More
Description
- Softening point, 821°C (1509°F)
- Working (forming) point, 1252°C (2885°F)
- Small sizes can be bent after heating over a blast burner using gas and compressed air
- Larger sizes must be heated over a blast burner using gas and oxygen
Order Info
Supplied in 4 ft. (1.2m) lengths
Specifications
Specifications
| Certifications/Compliance | U.S. pharmacopoeia |
| Material | Borosilicate Glass (3.3) |
| Diameter (English) Outer | 0.23 in. |
| Diameter (Metric) Outer | 6 mm |
| Overall Length (English) | 60 in. |
| Overall Length (Metric) | 152.4 cm |
| Thickness (Metric) | 1 mm |
| Packaging Quantity | 1/Cs. |
| Weight (English) | 20 lb./Cs. |
| Tolerance | ±0.1mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
