Learn More
Corning™ PYREX™ Disposable Glass Serological Pipets in Flip-Top Canister Pack, Sterile, Plugged
Shop All Corning ProductsDescription
These pipets are calibrated 'To Deliver' with blow-out. They are packed in a flip-top canister to keep the pipets racked. These pipet canisters come sealed in polyethylene bags for sterility. ISO color-coding is printed directly on the tear strip for easy identification by size. Reference: ASTM E-714.
Specifications
Specifications
| Aspirator Plug | Yes |
| Calibrated | Yes |
| Certifications/Compliance | ASTM E714 |
| Material | Borosilicate Glass |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 0.01 mL |
| Length (English) | 10.7 in. |
| Negative Graduations | 0.2 mL |
| Tip Style | Round |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.