Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Disposable Glass Serological Pipets in Flip-Top Canister Pack, Sterile, Plugged

Catalog No. 1367524B Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
1 mL
5 mL
10 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13-675-24B 5 mL
13-675-24C 10 mL
13-675-24A 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-675-24B Supplier Corning™ Supplier No. 7078D5
Add to Cart
Add to Cart

Disposable pipets are calibrated To Deliver with blow-out. Packed in flip-top canister to keep the pipets racked.

These pipets are calibrated 'To Deliver' with blow-out. They are packed in a flip-top canister to keep the pipets racked. These pipet canisters come sealed in polyethylene bags for sterility. ISO color-coding is printed directly on the tear strip for easy identification by size. Reference: ASTM E-714.

TRUSTED_SUSTAINABILITY

Specifications

Aspirator Plug Yes
Calibrated Yes
Certifications/Compliance ASTM E714
Material Borosilicate Glass
Sterility Sterile
Graduated Yes
Graduations 0.1 mL
Length (English) 11.8 in.
Negative Graduations 1 mL
Tip Style Round
Color Blue
Volume (Metric) 5 mL
Length (Metric) 300 mm
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.