Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Economy Squibb Separatory Funnel, Polyethylene Standard Taper Stopper, Replaceable Standard PTFE Stopcock
GREENER_CHOICE

Catalog No. p-3319803 Shop All Corning Products
Change view
Click to view available options
Stopper Number:
16
27
Quantity:
4/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stopper Number Quantity
10-444-12 16 4/Cs.
10-444-9 27 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10-444-12 Supplier Corning™ Supplier No. 640660
Add to Cart
Add to Cart

Economical separatory funnel designed to reduce replacement costs by providing replaceable components

An economical separatory funnel designed to reduce replacement costs by providing replaceable components. These sturdy, durable funnels are designed for long life and maximum safety. The replaceable PTFE stopcock assembly features a simple screw thread locking nut and collar which ensure that the stopcock cannot fall out in use. The tip is also replace­able. Its ground end provides a better grip and helps prevent the tip from falling out. The funnel comes complete with a standard taper, high density polyethylene stopper. 7 mm O.D. stem.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 5.3 cm
Capacity (Metric) 60 mL
Diameter (Metric) Stem 0.7 cm
Material Borosilicate Glass
For Use With (Application) For standard taper stoppers and for PTFE locking stopcock assemblies
Length (Metric) Stem 52 mm
Quantity 4/Cs.
Stopcock 4
Stopper Material Polyethylene
Stopper Number 16
Product Type Economy Squibb Separatory Funnel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.