Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Glass Evaporating Dishes
SCI_ED

Catalog No. S33572 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
140 mL
170 mL
Diameter (English):
3.15 in.
3.54 in.
Height (English):
1.77 in.
1.96 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (English) Height (English)
S33572 140 mL 3.15 in. 1.77 in.
S33573 170 mL 3.54 in. 1.96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S33572 Supplier Corning™ Supplier No. 318080/EMD
This item is not returnable. View return policy

Rugged beaded rims prevent liquids from dripping.

Sturdy, standard, medium-depth dishes have flat bottoms and pour spouts.

TRUSTED_SUSTAINABILITY

Specifications

Bottom Shape Flat
Capacity (Metric) 140 mL
Material Borosilicate Glass
Shape Round
Type Evaporating Dish
Temperature Range (English) 446°F
Temperature Range (Metric) 230°C
Height (Metric) 45 mm
Height (English) 1.77 in.
Diameter (English) 3.15 in.
Diameter (Metric) 80 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.