Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Glass Evaporating Dishes
SCI_ED

Catalog No. p-2378418 Shop All Corning Products
Click to view available options
Capacity (Metric):
140 mL
170 mL
Diameter (English):
3.15 in.
3.54 in.
Height (English):
1.77 in.
1.96 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Rugged beaded rims prevent liquids from dripping.

Sturdy, standard, medium-depth dishes have flat bottoms and pour spouts.

TRUSTED_SUSTAINABILITY

Specifications

Bottom Shape Flat
Capacity (Metric) 170 mL
Material Borosilicate Glass
Shape Round
Type Evaporating Dish
Temperature Range (English) 446°F
Temperature Range (Metric) 230°C
Height (Metric) 50 mm
Height (English) 1.96 in.
Diameter (English) 3.54 in.
Diameter (Metric) 90 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.