Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Heavy Duty Conical Centrifuge Tubes With White Graduations And Screw Cap
GREENER_CHOICE

Catalog No. 0550711A Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
05-507-11A 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-507-11A Supplier Corning™ Supplier No. 814210
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With increased wall thickness

Constructed of heavy wall glass for greater mechanical strength. Graduations are with durable white enamel. The 10 mL size is graduated upward from tip in 0.1 mL increments. The 40 mL size is graduated in 0.5 mL increments to 10 mL, and from 10 mL to 40 in 1 mL increments. Tubes are fitted with a phenolic screw cap.



For phenolic caps, see Cat. No. 9999.
TRUSTED_SUSTAINABILITY

Specifications

Closure Material Phenolic
Closure Color Black
Capacity (Metric) 10 mL
Disposable Reusable
Material Borosilicate Glass
Liner Material Rubber
No. per Case Case of 1
Thread Size 15-415
Sterility Non-sterile
Shape Cylindrical
Length (Metric) 118 mm
Bottom Shape Conical
Closure Type Rubber Liner
Diameter (Metric) 17 mm
Graduated Yes
Graduations 0.1 mL
Product Type Centrifuge Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.