Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Jacketed Reflux Condenser With 7/10 Threaded Joint

Catalog No. 11850104 Shop All Corning Products
Change view
Click to view available options
Standard Taper Joint No:
7/10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No
11-850-104 7/10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-850-104 Supplier Corning™ Supplier No. 24057
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement part for 6949M series of PYREX microchemistry kits

This Jacketed Reflux Condenser is a replacement part for the 6949M series of PYREX™ microchemistry kits.

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Quantity 2/Cs.
Type Jacketed Air Reflux Condenser
Diameter (English) Outer 0.78 in.
Height (Metric) 116 mm
Standard Taper Joint No 7/10
Length (English) 2.95 in.
For Use With (Equipment) Pyrex microchemistry kits
Length (Metric) 75 mm
Height (English) 4.56 in.
Diameter (Metric) Outer 20 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.