PYREX™ Organic Reaction Kettle Assembly Available on GSA/VA Contract for Federal Government customers only.

Lower sections moldblown for breakage resistance

Manufacturer: Corning, Inc. 69471L

 View more versions of this product

Catalog No. 11-847B

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 1000mL
    Disposable No
    For Use With (Application) Organic reactions involving viscous materials
    Height (English) 8.66 in.
    Includes Cover with four openings, bottom
    Max. Temperature (English) 392°F
    Shape Cylindrical
    Standard Taper Joint Three 24/40 side, 35/45 center
    Material Glass
    Diameter (English) Outer 5.2 in.
    Diameter (Metric) Outer 133mm
    Height (Metric) 22cm
    Max. Temperature (Metric) 200°C
    Mouth Style Wide
    Top Style Ground

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit