Learn More
Description
- PYREX™
- GL threaded polypropylene cap
- Drip-free pouring ring
- Permanent, white marking spot and graduations
Order Info
Optional red melamine caps and PTFE rings are available for applications requiring temperatures to 180°C (356°F).
Specifications
Specifications
| Capacity | 50 mL |
| Capacity (Metric) | 50 mL |
| Description | Round Media Bottle with Screw Cap |
| For Use With (Application) | Storage, mixing, sampling |
| Includes | Drip-free pouring ring |
| Material | Borosilicate Glass (Type I) |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL32 |
| Closure Color | Orange |
| Graduations | 20 to 50 mL, 10 mL internals |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
