Learn More
Description
- Blue enamel graduations
- Capacity is in accordance with ASTM E-1272
- 10mL size has a funnel top for easier filling
Specifications
Specifications
| Material | Borosilicate Glass |
| Capacity (Metric) | 10 mL |
| Scale | Single |
| Sterility | Non-sterile |
| Calibration | To Deliver |
| Scale Color | Blue |
| Class | Class A |
| Certifications/Compliance | ASTM E1272 |
| Product Type | Graduated Cylinder |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
