Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ VISTA™ Class A Volumetric Flask
SCI_ED

Catalog No. S76109H Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
10 mL
100 mL
500 mL
1000 mL
2000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S76109H 1000 mL
S76109A 10 mL
S76109J 2000 mL
S76109G 500 mL
S76109D 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S76109H Supplier Corning™ Supplier No. 706401L/EMD
This item is not returnable. View return policy

Necks are tooled for standard taper glass stoppers.

  • Provide precise volume measurement
  • Graduation line is sharp and permanent
  • Large blue block letters make the inscription easy to read

Compliance

Manufactured to Class A tolerances as established by ASTM™ E-694 for volumetric ware, ASTM E-542 for calibration of volumetric ware, and ASTM E-288 for volumetric flasks.

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Glass
Capacity (Metric) 1000 mL
Material Glass, Borosilicate Glass
Neck Style Long
Graduated Yes
Bottom Shape Flat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.