Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ West Condensers with Drip Tip
GREENER_CHOICE

Catalog No. p-3319132 Shop All Corning Products
Change view
Click to view available options
Standard Taper Joint No:
19/22
24/40
Height (English):
11.1 in.
17.7 in.
Length (English) Jacket:
7.4 in.
11.8 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No Height (English) Length (English) Jacket
07-723-5A 24/40 17.7 in. 11.8 in.
10-462-373 19/22 11.1 in. 7.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07-723-5A Supplier Corning™ Supplier No. 2800300
Only null left
Add to Cart
Add to Cart

For general condensation applications

These PYREX West condensers are designed with a 190 mm long jacket that has a Standard Taper top joint. The bottom has Standard Taper inner joint with a drip tip. The tubulations are on the same side to reduce breakage. The tabulation O.D. is approximately 10mm.



Cat No. 2705-19 is a replacement part for organic chemistry kits (Cat. Nos. 6949 through 6949K).
TRUSTED_SUSTAINABILITY

Specifications

Type West Condenser
Height (English) 17.7 in.
Length (English) Jacket 11.8 in.
Length (Metric) Jacket 30 cm
Length (Metric) 300 mm
Standard Taper Joint No 24/40
Height (Metric) 45 cm
Material Borosilicate Glass
For Use With (Application) For general condensation applications
For Use With (Equipment) Replacement part for organic chemistry kit
Includes Drip tip
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.