Learn More
Description
- Ultra-low water specifications
- Low amine specifications
- Low particulate levels
- High solvent purity
Specifications
Specifications
| Quantity | 4 x 4 L |
| Flash Point | 20 °C |
| Packaging | Glass Bottle |
| Physical Form | Liquid, Clear |
| Refractive Index | 1.5085 - 1.5109 |
Safety and Handling
| Recommended Storage | Room Temperature |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.