Learn More
Lakeland Industries Pyrolon™ Plus 2 Disposable Flame Resistant Lab Coats
Description
- Disposable flame resistant labcoats protect primary flame resistant garments from dirt, grease, and light aerosol spray.
- Disposable secondary flame resistant protection
- Designed to be worn over primary flame resistant clothing
- Oil and water replelant
- Disposable flame resistant lab coat designed to keep primary flame resistant garments free of dirt, grease, oil, and other contaminants. Lab coat features long sleeves, 2 pockets, and snap closure.
- Certifications: Meets NFPA 2113 requirements for section 5.1.9.
Specifications
Specifications
| Product Type | Flame-resistant Lab Coat |
| Size | 4X-Large |
| Gender | Unisex |
| Material | Wood Pulp Spunlace, FR-treated Polyethylene |
| Color | Blue |
| Closure Type | Snaps |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Resistance | Flame |
| No. of Pockets | 2 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.