Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Pyruvate Oxidase

Catalog No. ICN15348625 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 U
25 U
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN15348625 25 U
ICN15348610 10 U
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. ICN15348625 Supplier MP Biomedicals™ Supplier No. 0215348625
Add to Cart
Add to Cart

Used to study pyruvate metabolism.

TRUSTED_SUSTAINABILITY

Specifications

Concentration ≥1.5 μ/mg
Color Yellow
pH 5.7
For Use With (Application) Study of Pyruvate metabolism determination of Pyruvate, GOT and GPT
Content And Storage -20°C
Source Microorganism
Quantity 25 U
Product Type Pyruvate Oxidase
Inhibitors Fe++, Zn++, Cu++, Ag+, Hg++
Form Lyophilized Powder
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.